CRIMSON AV | AU65WP20
World’s thinnest articulating arm for 13" to 65" screens with double stud wall plate for attaching to two studs on 16" and 20" centers

MFR PART #  AU65WP20
PART #  703427
Minimum 1 EACH
Call for Availability

Description

Securely holds flat panel displays a mere 1.2" from the wall when retracted and a full 20" when extended. Features include smooth tilt adjustments of +15 forward and 3 side-to-side roll, three attachment points for wood studs or concrete walls for ad ditional installation safety and security, a built in level for quick and easy installation and an integrated cable management system that preserves design and decor aesthetics.

Features

  • Double stud installation on 16 to 20" stud centers with lateral shift
  • VESA compatible up to 600x400mm
  • Smooth variable tilt of 15
  • Three wall attachment points offers additional safety
  • Post-installation leveling without requiring tools
  • Snap in place hanism to lock position when retracted
  • Built in level for perfect placement
  • Decorative covers hide screw heads
  • Integrated cable management for clean look

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.