ON-Q/LEGRAND | AU7001
Digital Audio Input Module, 7.125 Inch Depth x 7.125 Inch Length x 4.375 Inch Width x 3.375 Inch Height, 12 Volt DC, Gray

MFR PART #  AU7001
PART #  798311
Minimum 1 EACH
In Stock

Description

The digital audio input module provides the digital audio system with access to streaming digital music And services. Content is accessible from any zone within the system, or from all zones simultaneously. The AU7001 includes built-in access to Intern et Radio And streaming services (Spotify, iHeartRadio, Pandora, Napster, SiriusXM And TuneIn), as well as networked library content. A Digital Audio System can accommodate up to four Digital Audio Input Modules.

Features

  • Provides one output of digital audio content
  • Built-in access to streaming services including, spotify, iHeartRadio, pandora, napster, siriusXM, and tuneIn
  • Allows streaming of networked digital content from iTunes, windows media player libraries, and mobile devices
  • Includes "Top 10" feature for easy access to preset listening choices
  • Powered by the AU7000 audio distribution module
  • Convenient single bay design
  • Distributes audio from up to four sources to up to sixteen zones
  • Structured wiring based offer easy installation and a repeatable solution
  • Integrates with the intuity automation system for superior and unified home control of lights, security, audio, comfort, and more

Tech Info

FCC Standard, RoHS Compliant

Specifications:

Type MASTER/BASE STATIONS
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.