ON-Q/LEGRAND | AU7007-WH
Digital Audio System Wall Plate, 1-Gang, 12 VDC, 7.125" Length x 4.375" Width x 3.375" Height, Category 5E, RJ45, White

MFR PART #  AU7007-WH
PART #  798072
Minimum 1 EACH
In Stock

Description

The Digital Audio Global Source Input enables use of an analog source, such as a cable box, game system, or CD player, with a Digital Audio System.  Any source connected through this input is available to any room equipped with a Digital Audio Amp lified Keypad. Connecting via Cat 5 to one of the source input jacks on the Digital Audio Distribution Module, the AU7007 can be selected through the Digital Audio Amplified Keypad or by using the Legrand Digital Audio App (available through Apple App and Google Play stores). A maximum of four Global Source Inputs can be used within a Digital Audio System.

Features

  • Powered by the AU7000 Digital Audio Distribution Module
  • Easily Accesses Internet Radio and Streaming Services
  • Allows Streaming of Networked Digital Content from iTunes, Windows Media Player Libraries and Mobile Devices

Tech Info

FCC

Specifications:

Type REMOTE CONTROL AND VOLUME CONTROL
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.