ON-Q/LEGRAND | AU7050NI | AU7050-NI
Digital Audio Amplified Keypad, Low Voltage, 24 Volt DC, 60 Watt, Cat 5E Cable, 18 to 16 Gauge Wire, 7.125" Length x 1.5" Width x 2.5" Depth x 4.12" Height, Nickel

MFR PART #  AU7050NI  | AU7050-NI
PART #  737656
Minimum 1 Each
Call for Availability

Description

The Digital Audio HighPerformance Amplified Keypad (AU7050XX) serves as an amplifier and a controller for a room of audio within a Digital Audio System. The AU7050XX provides 60 watts of power, and can operate at a six or eight ohm load. For control, t he AU7050XX can select the source, adjust volume, mute audio, and control power on/off. The AU7050XX also includes a unique favorite feature which enables the user to recall a favorite source, at a preferred volume, with the single push of a button. Th e Digital Audio System can also be controlled by the Legrand Digital Audio App (available through the Apple App and Google Play stores), or through the Digital Audio Amplified Keyapd (AU7010XX). Up to sixteen AU7050XX keypads can be a part of a Digital Audio System. Note: The Digital Audio HighPerformance Keypads are powered by the PW1020 Digital Audio Power Distribution Module.

Specifications:

Display Screen LCD
Graphic Style FIXED
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.