ARECONT VISION | AV2246PMIR-SB-LG
Camera 2, 2MP/1080p, Remote Focus & Zoom, SD card, IR, Bell Mount, WDR

MFR PART #  AV2246PMIR-SB-LG
PART #  679394
Minimum 1 EACH
Call for Availability

Description

Resolution

The MegaBall G2 megapixel camera series fuses optimum performance with outstanding aesthetics. These stylish indoor cameras feature a choice of 1.2-, 1080p-, 3-, or 5-megapixel (MP) resolution options.

Challenging Lighting Conditions Ôegardless of time-of-day, this camera is ideal for applications with challenging lighting conditions. The series combines a day/night mechanical IR cut filter with an integrated P-iris lens for precise, optimal image quality. For applications with poor lighting conditions optional wide dynamic range is available on some 1080p and 3MP models. For challenging low-light color images without IR, the 1.2MP STELLAR(TM), "Spatio Temporal Low Light Architecture" model offers best-in-class light sensitivity capturing details in near complete darkness. For additional low light capabilities Binning Mode is available on 3MP and 5MP camera models.

Adjustable Infrared Illumination

MegaBall G2 IR models are integrated with an Adjustable Infrared Illuminat, providing clear images in extreme, low-light scenes. Infrared camera models offer the ability to manually adjust the IR’s level of intensity, providing the flexibility to ensure the scene is illuminated uniformly.

Ease of Installation

The camers interface allows for an intuitive, fast, and easy configuration; while the Free AV IP Utility tool allows users to quickly configure multiple cameras at one time. The MegaBall G2 is ONVIF Profile S (Open Network Video Interface Forum) and PSIA (Physi cal Security Interoperability Alliance) compliant, providing interoperability between network video products regardless of manufacturer.

Must be a reseller to purchase this product.

Features

  • 1080p Resolution
  • 2.8-8.5mm P-iris Lens
  • Remote Focus/Zoom
  • True Day/Night
  • Ajustable IR 15m (50ft)
  • Wide Dynamic Range
  • SD Card Slot
  • Indoor Rated
  • Power Over Ethernet

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment INDOOR
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 1920 X 1080
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.