ARECONT VISION | AV2255PM-H
IP Camera, Dome, Indoor/Outdoor, Day/Night, H.264/MJPEG, 2 Megapixel, 30 FPS, F1.2, 8 to 22 MM RZ/RF/P-Iris Wide Angle Lens, IP66, PoE, With Heater

MFR PART #  AV2255PM-H
PART #  897371
Minimum 1 Each

Description

The item has been discontinued by the manufacturer. Click here for the suggested replacement.

Features

  • 1080p Resolution
  • Remote Focus/Zoom Motorized, P-Iris Lens
  • SNAPstream Technology Reduces Bandwidth without Impacting Image Quality
  • P-Iris Control to Get Best Depth of Field and Image Clarity
  • Wide Angle Lens
  • True Day/Night Functionality with MechanicaR Cut Filter
  • Casino Mode Guarantees Continuous 30 FPS Frame Rate
  • Corridorview Allows 90 Degree Image Rotation for Better Coverage in Hallways and Corridors
  • Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Multi-Casing and Forensic Zooming
  • Dual Encoder H.264/MJPEG
  • Heater
  • Network Protocols Include 802.1x, DHCP and More
  • Total PoE Solution, PoE and Auxiliary Power 12 to 48 Volt DC/24 Volt AC
  • Outdoor Rated IP66 and IK10 Impact-Resistant Housing
  • Easily Adjustable is Gimbal

Specifications:

UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.