ARECONT VISION | AV5255PMTIR-SH
5 MP MegaDome(R) 2 2592x1944, 9-22 mm F2.0, 14 fps, Remote Zoom, Remote Focus, P-iris, IR, IP66, IK-10, 12 V DC/24 V AC/PoE, PoE Heater, SD card, CorridorView(TM), Scaling

MFR PART #  AV5255PMTIR-SH
PART #  591504
Minimum 1 Each
Call for Availability

Description

MegaDome 2 multi-megapixel cameras provide ample resolution to zoom-in for details in live or recorded video. These indoor/outdoor all-in-one solutions integrate a 1.2, 1.3, 1080p, 3, 5 or 10-megapixel (MP) camera with fast frame rates and an IR corre cted motorized wide angle or telephoto vari-focal lens into an IP66 environmental rated and IK-10 impact-resistant dome housing. Remote focus and remote zoom make MegaDome 2 easy to install and manage. MegaDome 2 cameras are also available in manual lens models

Features

  • Remote focus/zoom motorized auto-iris or P-iris lens (AM/PM models)
  • P-Iris control to get best depth of field and image clarity (PM Models)
  • Wide angle or telephoto lens options
  • 2.28 Watt Max heater power consumption. On - 4 deg C (32.9 deg F), Off - 65 deg C (43.7 deg F) switch
  • SD/SDHC card slot for onboard storage (-S entity)
  • CorridorView(TM) allows 90 Degree image rotation for better coverage in hallways and corridors
  • Binning mode for strong low light performance on 3MP, 5MP and 10MP resolutionsTrue Day/Night functionality with mechanical IR cut filter and optional IR LEDs (DN entity)
  • Optional true WDR up to 100 dB at full resolution available on some 1080p and 3MP entity: see clearly in shaded and bright light conditions simultaneously
  • Outdoor rated IP66 and IK-10 vandal-resistant housing
  • Total PoE solution (No external power required for heater and IR LEDs)
  • PoE and Auxiliary Power: 12 - 48 Volt DC/24 Volt AC
  • Easily adjustable 3-Axis gimbal; dual encoder H.264/MJPEG
  • Privacy mask, motionetection, flexible cropping, bit rate control, multi-streaming and forensic zooming
  • ONVIF profile S, PSIA conformance, fast frame rates, new user-friendly webpage, reduced overall system cost
  • Programmable shutter speed to help control motion blur, low light noise filter control
  • Bit rate and bandwidth limitation control, 50/60 Hz selectable flicker control, electronic pan, tilt, zoom (PTZ), easily adjustable 3-axis camera gimbal with 360 Degree pan, 90 Degree tilt and 360 Degree z-axis gimbal, progra mmable resolution, brightness, saturation, gamma, sharpness, tint
  • 850nm LEDs with 30 deg IR angle, 0 deg C (32 deg F) to 50 deg C (122 deg F) stable image temperature, -40 deg C (-40 deg F) to 60 deg C (140 deg F) storage temperature

Specification Description

Dome IP Camera With IR Illumination
Body Construction: Die-Cast Aluminum Chassis With 4 Inch Polycarbonate Dome Bubble
Sensor Type: 1/2.5 CMOS
Sensor Size: 10.160 mm
Pixel: 5 Megapixel
Lens: 9 - 22 mm, F2.0, Remote Zoom, Remote Focus, P-Iris, Telephoto
View Angle: 38 - 16 Degree Horizontal
Picture Resolution: 2592 Horizontal x 1944 Vertical (Full Resolution); 1296 Horizontal x 972 Vertical (1/4 Resolution)
Video Compression Format: H.264 (MPEG-4, Part 10)/Motion JPEG
Frame Rate: 14 fps (2592 X 1944) At Max Resolution; 21 fps (2048 X 1536) 29 fps (1920 X 1080) 41 fps (1280 X 1024) At Cropped; 34 fps (1296 X 972) 46 fps (1024 X 768) 64 fps (960 X 540) At Binning Mode
Input/Output: General Purpose Opto-Coupled Alarm
Minimum illumination/Sensitivity: 0.3 Lux Color (Day Mode); 0.15 Lux Color Binning (Day Mode); 0 Lux, IR Sensitive B/W (Night Mode)
Signal To Noise Ratio: 45 dB
White Balance Range: Backlight Compensation and Multi-Matrix White Balance
Day/Night Mode: Yes
IR Distance: 120 ft
Number Of IR-LED’s: 24
Wide Dynamic Range: 70.1 dB
IR-CUT: Yes
Rotation Angle: 180 deg Image Flip or CorridorView(TM) (90 deg, 180 deg and 270 deg Image Rotation)
Network Protocol: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP, TFTP
Memory Card: SDHC Slot Up to 32 GB (Card Not Included)
Power Source: 12 - 48 Volt DC, 24 Volt AC Auxiliary
Power Consumption: 14.4 Watt
Dimensions: 5.5 Inch Dia x 4.9 Inch Height
Weight: 2.25 lb
Operation Temperature: -40 to 50 deg C (-40 to 122 deg F)
Environmental Conditions: 0 - 90% (Non-Condensing) Humidity
Interface: 100Base-T Ethernet Network
Dimension: 5.5 Inch Dia x 4.9 Inch Height

Specifications:

Compression Type H.264
Environment INDOOR / OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type PAN-TILT ZOOM
Resolution 5 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.