AVALAN WIRELESS SYSTEMS INC | AW58303HTS
Wireless Ethernet Subscriber Unit, Outdoor, 5.8 Gigahertz, 300 Mbps, 3-Port, With Radio, Heavy Duty Pole Mount Bracket, PoE Injector, 56 Volt DC 100 Watt Power Supply

MFR PART #  AW58303HTS
PART #  790791
Minimum 1 Each
Call for Availability

Features

  • Maximum Legal Transmit Power 1 Watt
  • 75 Watts of 56 Volt DC Power Available to 3 Ethernet Ports Supporting upto 100 Feet of Cable to Each Device
  • Line of Sight Range upto 5 Miles for AW58300HTA/AW58303HTS Point to Multipoint Configuration
  • upto 180 Mbps thernet Data Rate to Support High Resolution Cameras
  • Data Security Provided by 256 AES Encryption
  • Browser Interface for Easy Configuration and Link Status Monitoring
  • Rugged Outdoor Enclosure Meets IP66 Standard

Tech Info

FCC, IC

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.