AIPHONE | AX-16SW
16-Door/Sub Add-On Selector, Black

MFR PART #  AX-16SW
PART #  319710
Minimum 1 EACH
In Stock

Description

Add-on Selector for AX Masters - The AX-16SW allows the AX-8M and AX-8MV masters to communication to an additional 16 stations. Up to seven AX-16SW can be added per master for a maximum of 120 door stations at each master. (AX series masters communicate w

Specification Description

Power Source: 24V DC - Use two PS-2420UL (110V AC) per system Distance: Door station to CEU: 980’ Master station to CEU: 980’
Wiring: CAT-5e UTP-4 homerun from each station to CEU Door Release: N/O or N/C, programmable per station 24V AC/DC (500mA max.)
C

Specifications:

Type ACCESSORIES

Spec Sheet

Spec Sheet