ROSSLARE SECURITY PRODUCTS | AYC-Q64B
PIN Reader/Controller, Convertible Anti-Vandal Backlit, 1.77" Proximity Card Read Range, 5 to 16 VDC, 90 Milliampere at 12 VDC Standby, 130 Milliampere at 16 VDC

MFR PART #  AYC-Q64B
PART #  CS452689
Minimum 1 EACH
In Stock

Features

  • Supports 4 to 8-Digit Pin Credentials and 125 Kilohertz EM Type RFIDS Cards and Tag
  • Smooth, at tractive Design, with All-Weather Indoor and Outdoor Operation
  • Large, Highly-Visible Blue Backlit Keypad
  • 2 Tri-Colored LEDs and an Integral Sounder for Progamming and Operation
  • User Friendly Menu, Based on Keypad, LED and Sounder Indicator
  • Back and Cover Optical Tamper Detection and Output
  • Default Operation as a Multi-Format Reader (Wiegand 26 Bits/Clock & Data)
  • Automatically Recognizes Rosslare’s
  • PS-Xntelligent Power Supply Family Converting it Into a 500-User Stand-Alone Controller with Secure Relays
  • 8 Selectable Pin Transmission Modes Including Options for Key Stream, Binary, Parity and 3 x 4 Matrix
  • Supports Wiegand or Clock and Data Transmission Formats
  • Comes with a Mounting and Drilling Label, Security Screw and Tool Set to Prevent Unauthorized Opening
  • 23.6" Shielded Interface Cable

Tech Info

CE, UL

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.