HELLERMANNTYTON | B-075-M25--EXD
Hazardous Area Metallic Thread Converter, 3/4" NPT External/M25 Internal Thread, NPB Metal

MFR PART #  B-075-M25--EXD
PART #  916075
Minimum 1 Each
Call for Availability

Description

Nickel plated brass thread converters used to increase, reduce or convert thread types in hazardous environments. For use with Flexicon’s LTP-EXD fittings. Achieves IP68 level ingress protection with use of sealing washer.

Features

  • Quickly converts thread size or style for use in threaded entries.
  • Obtain IP68 level ingress protection with use of sealing washer.
  • Suitable for use in Zone 1, Zone 2, Zone 21 and Zone 22 hazardous areas.
  • ATEX and IECEx EX d (Flameproof).
  • ATEX and IEx EX e (Increased Safety).
  • ATEX and IECEx EX t (Dust Ignition Protection).

Specifications:

Type METALLIC
UNSPSC Code 39131709

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.