TRIPP LITE | B004-DPUA2-K
2-Port DisplayPort KVM Switch w/Audio, Cables and USB 3.0 SuperSpeed Hub

MFR PART #  B004-DPUA2-K
PART #  812256
Minimum 1 EACH
Call for Availability

Description

The desktop B004-DPUA2-K 2-Port DisplayPort KVM Switch lets you access, control, boot and reboot two DisplayPort computers using one DisplayPort monitor, USB keyboard and USB mouse. Switching between DisplayPort computers is quick and simple using keyb oard hotkeys or buttons on the unit. You can also plug microphones and speakers into the 3.5 mm mini-stereo jacks, and the two-port USB 3.0 SuperSpeed hub allows you to connect peripherals, such as a webcam, flash drive, printer or scanner, and share t hem with both computers. Because the audio and USB 3.0 hub ports can be accessed independently, you can, for instance, use a printer connected to the hub to print data from one computer while also listening to music from the other computer.All necessar y cables are included. The B004-DPUA2-K supports digital video resolutions up to 2560 x 1600 (including 1080p), 2-channel stereo audio and data transfer rates up to 5 Gbps. The built-in DDC emulator sends the console monitor’s EDID information to all c onnected computers to ensure top video quality and prevent any delay or change in video resolution when switching computers.The B004-DPUA2-K is easy to set up with no software to install and supports Windows, Mac, Linux and Sun. The USB 3.0 hub is back ward-compatible with USB 2.0 and USB 1.1 devices.

Features

  • Access and Control 2 Computers with One KVM Switch
  • Switch between computers using keyboard hotkeys or front-panel buttons
  • Auto Scan feature cycles between computers at regular intervals for at-a-glance observation of activity
  • Monitor’s EDID informatio sent to connected computer when selected
  • Supports DisplayPort 1.1
  • Independent Audio Switching
  • 3.5 mm mini-stereo speaker and microphone jacks allow sharing of audio equipment between computers
  • Listen to audio files on one computer while accessing thother computer
  • Supports 2-channel stereo audio
  • Independent USB 3.0 Peripheral Sharing
  • 2-port USB 3.0 SuperSpeed hub allows connection of peripherals, such as webcams, flash drives, printers and scanners
  • Print documents from one computer while accessi the other computer
  • Supports USB 3.0 data transfer rates up to 5 Gbps
  • Backward compatible with USB 2.0 and USB 1.1 devices
  • Compatible with All Major Operating Systems
  • Easy to set up with no software or drivers to install
  • Supports digital video resolons up to 2560 x 1600, including 1080p
  • Works with Windows, Mac, Linux and Sun
  • All necessary cables included

Specifications:

Type USB HUB
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.