TRIPP LITE | B020-U08-19-IP
NetDirector 8-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD and IP Remote Access

MFR PART #  B020-U08-19-IP
PART #  528101
Minimum 1 EACH
Call for Availability

Features

  • Saves Space and Money
  • Combines 8-port KVM switch, 19-in. LCD screen, keyboard and touchpad in a 1U rack-mountable drawer - ideal when rack space is at a premium
  • Mounts into 19"-wide rack, 26"-38" deep
  • Flip-up/fold-down screen keeps console from blockig access to rack equipment when not in use
  • IP Remote Access for Fewer Trips to the Server Room
  • Remote access offers convenience of controlling servers from anywhere?no need to travel to the server room or network closet
  • Supports both IPv4 and IPv6 andnetwork interfaces TCP/IP, HTTP, HTTPS, RADIUS, DHCP, SSL, ARP, DNS, 10Base-T/100Base-TX, Auto Sense and Ping
  • Simplifies IT Tasks
  • Switch easily between the 8 ports via on-console buttons, on-screen display or hot keys; OSD can be set to English, Spanish, French, German or Japanese
  • Panel array mode lets you monitor multiple ports at same time
  • Supports RADIUS and LDAP/S authentication
  • Auto-scan mode automatically sequences through all active ports accessible to the user
  • Includes USB port for an exteal mouse and a USB 1.1 port for sharing a peripheral across the installation
  • Log server tracks events on your installation
  • Large 19" LCD
  • Extra-wide display makes multitasking easier
  • Supports video resolutions up to 1280 x 1024; remote monitor resolutns up to 1600 x 1200
  • DDC emulation allows for optimal output to the LCD
  • Advanced Security Features
  • Includes password protection and advanced encryption: 512-bit RSA, 256-bit AES, 56-bit DES, 168-bit 3DES, 128-bit RC4 and 128-bit SSL
  • Allows up to 64 ur accounts, with 3 levels of access
  • Expandability and Long-Lasting Reliability
  • Compatible with all major operating systems for easy integration into existing structure
  • Firmware is upgradable so your software remains up-to-date
  • Heavy-duty steel housinstands up to frequent use

Specifications:

Type RACK LCD CONSOLE
UNSPSC Code 43211603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.