TRIPP LITE | B040-008-19
NetController 8-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD

MFR PART #  B040-008-19
PART #  528106
Minimum 1 EACH
In Stock

Features

  • Saves Valuable Space and Money
  • Combines an 8-port KVM switch, 19" LCD screen, full keyboard and touchpad in a 1U rack-mountable drawer
  • Mounts into 19"-wide rack, 27-42" deep; can be mounted in a 2-post rack using Tripp Lite’s B019-000
  • Control up to 8 omputers or servers from one easily accessible console - ideal when rack space is at a premium
  • Flip-up/fold-down screen keeps console from blocking access to rack equipment when not in use
  • Eliminates need to buy separate costly monitors, keyboards and mice for each computer/server
  • Simplifies IT Tasks
  • Switch easily between the 8 ports via on-console buttons, on-screen display or keyboard hot key commands
  • Auto-scan mode automatically sequences through all active ports that are accessible to the userLarge 19" LCD
  • Extra-wide display makes multitasking easier
  • Supports video resolutions up to 1366 x 768
  • Password Protection
  • Single-level password security limits access to authorized users
  • Two-level log-out allows manual log-out or automatic log-out er a user-defined period of time has passed
  • Expandability and Long-Lasting Reliability
  • A port is available for connecting an external console or a Tripp Lite B051-000 IP Remote Access Unit that will let you control your servers from virtually anywhere in the world
  • Use the B040-008-19 with up to 15 B042-Series KVM switches daisy-chained to have access to up to 248 computers/servers
  • Compatible with all major operating systems for easy integration into your existing structure
  • Firmware is easily upgradble with included cable and utility
  • Heavy-duty steel housing stands up to frequent use
  • TAA Compliant
  • Complies with the Federal Trade Agreements Act for GSA Schedule purchases

Specifications:

Type RACK LCD CONSOLE

Spec Sheet

Spec Sheet