TRIPP LITE | B040-016-19
NetController 16-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD

MFR PART #  B040-016-19
PART #  528107
Minimum 1 EACH
Call for Availability

Features

  • Saves Valuable Space and Money
  • Combines a 16-port KVM switch, 19" LCD screen, full keyboard and touchpad in a 1U rack-mountable drawer
  • Mounts into 19"-wide rack, 27"-42" deep; can be mounted in a 2-post rack using Tripp Lite’s B019-000
  • Control up to 1 computers or servers from one easily accessible console - ideal when rack space is at a premium
  • Flip-up/fold-down screen keeps console from blocking access to rack equipment when not in use
  • Eliminates need to buy separate costly monitors, keyboards and mice for each computer/server
  • Simplifies IT Tasks
  • Switch easily between the 16 ports via on-console buttons, on-screen display or keyboard hot key commands
  • Auto-scan mode automatically sequences through all active ports that are accessible to the uer
  • Large 19" LCD
  • Extra-wide display makes multitasking easier
  • Supports video resolutions up to 1366 x 768
  • Password Protection
  • Single-level password security limits access to authorized users
  • Two-level log-out allows manual log-out or automatic log-after a user-defined period of time has passed
  • Expandability and Long-Lasting Reliability
  • A port is available for connecting an external console or a Tripp Lite B051-000 IP Remote Access Unit that will let you control your servers from virtually anywhere in the world
  • Use the B040-016-19 with up to 15 B042-Series KVM switches daisy-chained to have access to up to 256 computers/servers
  • Compatible with all major operating systems for easy integration into your existing structure
  • Firmware is easily upgadable with included cable and utility
  • Heavy-duty steel housing stands up to frequent use
  • TAA Compliant
  • Complies with the Federal Trade Agreements Act for GSA Schedule purchases

Specifications:

Type RACK LCD CONSOLE

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.