TRIPP LITE | B042-004
4-Port 1U Rack-Mount USB/PS2 KVM Switch with On-Screen Display

MFR PART #  B042-004
PART #  528108
Minimum 1 EACH
Call for Availability

Features

  • NetController 4-Port, 1U rackmount KVM switch
  • Control 4 computers via a single VGA monitor and USB or PS/2 keyboard/mouse
  • P780-Series USB/PS2 combo KVM cable kits allow you to connect either USB or PS/2 computers, without the need to purchase separate cables or adapters
  • Control up to 244 computers by daisychaining up to 15 additional B042-Series KVM switches
  • Allows for easy customization of ports by daisy-chaing any combination of B042-Series KVM’s (4-, 8- or 16-port)
  • Standard 19" Rackmount size - ardware included
  • On-Screen Display (OSD) menu for intuitive operation and easy control
  • Switch between connected computers via the On-Screen Display (OSD), pushbuttons, or keyboard hotkey commands
  • Supports video resolution up to 2048 x 1536
  • Password ptection and auto-logout features
  • Firmware upgradeable
  • Robust metal case design ensures best EMI/RFI shielding and video quality
  • Hot-swappable: disconnect and reconnect USB computers without rebooting
  • Supports standard 5-button Microsoft, Logitech, oromparable mice
  • Supports standard Microsoft, Logitech, or comparable keyboards
  • Compatible with all major operating systems
  • Constructed of heavy-duty steel housing

Specifications:

Type KVM ANALOG

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.