TRIPP LITE | B095-004-1E | 37332154965
4-Port IP Serial Console/Terminal Server (External Modem Required for Out-of-Band Access)

MFR PART #  B095-004-1E  | 37332154965
PART #  565101
Minimum 1 EACH
Call for Availability

Features

  • (x4) RS-232 Serial Console Ports
  • Configured to use standard Cat5e/6 patch cable when connecting to Cisco devices
  • Tripp Lite’s console servers all use an embedded FIPS 140-2 OpenSSL cryptographic module that has been validated to meet the FIPS 140-2 standards and has received Certificate #1051.
  • When using SSH, HTTPS or SDT Connector to connect to any service on the console server while running in FIPS mode, they will be utilizing the embedded FIPS compliant module. In order to connect using any of th e protocols, you must use a cryptographic algorithm that is FIPS approved or it will fail.
  • Supports 3G cellular out-of-band access. The USB port on the console server is compatible with the Pantech ULM290 VZW and the following Sierra Wireless USB modem s; Compass 888, USB 598, USB 598U, USB 312U, USB 308, and U313.
  • Network UPS Tools for UPS Monitoring and management
  • Powerman for PDU and RPC management
  • 2GB Internal USB Flash
  • Attach external modem to Serial ports for out-of-band access
  • Secure Shell H V2 and V3)
  • IPsec VPN support
  • TACACS+ , RADIUS, LDAP and Kerberos authentication
  • PAP/CHAP authentication (dial up)
  • Local authentication
  • System event syslog
  • SSH port and IP forwarding support
  • IP packet filtering
  • Break over SSH support
  • Port triggh SMNP and email alerts for all tunnel traffic
  • Offline data logging (Syslog, NFS, CIFS)
  • Online data buffering and logging
  • Multiple users per port (with port sniffing)
  • Telnet/SSH/Raw TCP connect
  • RFC 2217 - Port Redirection
  • Integrated AJAX serial con and system terminal via web interface
  • Native IPMI 1.5 and 2.0 (RMCP/RMCP+) support for BMC and service processor access and control
  • Service processor access (IPMI, ILO, LOM and more)
  • Access to KVM built in to service processors (DRAC, RSA)
  • Limit useaccess by LAN device and SDT service for that device
  • Each gateway can port forward to an unlimited number of locally networked hosts (computers, routers)
  • Embedded DHCP server for management LAN devices
  • Command Line interface (Linux Shell)
  • Nagios distbuted monitoring
  • Internal temperature sensor
  • Digital I/O ports for external smoke, fire, vibration, water detection and door contact sensors
  • Linux with source code access
  • Constructed of heavy-duty steel housing

Specification Description

Product Group: Console Servers

Spec Sheet

Spec Sheet