TRIPP LITE | B118-004-UHD-2
4-Port 4K 3D HDMI Splitter, HDMI 2.0, HDCP 2.2, Ultra HD 4K x 2K Audio/Video, 3840 x 2160 @ 60 Hz, TAA

MFR PART #  B118-004-UHD-2
PART #  931558
Minimum 1 EACH
Call for Availability

Description

The B118-004-UHD-2 4-Port 4K 3D HDMI Splitter transmits a UHD 4K x 2K (@ 60 Hz) audio/video signal from an HDMI source, such as a Blu-ray player or computer, to four HDMI monitors, projectors or televisions at the same time. Ideal for classrooms, churc hes, offices, restaurants, bars, trade shows and anywhere else featuring 4K x 2K digital signage, the B118-004-UHD-2 is quick and simple to install with no software or drivers necessary.

Using standard 28 AWG HDMI cabling, this splitter can transmit a 4K x 2K (3840 x 2160) signal up to 15 feet (4 meters). It supports a wide range of audio formats, including DTS-HD, Dolby TrueHD, Dolby Digital Plus, and LPCM 7.1-channel surround sound, as well as 36-bit Deep Color (12 bits per channel). The Full 3D- compliant B118-004-UHD-2 also supports HDMI 2.0 and HDCP 2.2 to ensure its compatibility with the latest audio/video hardware.

Features

  • Transmits UHD video resolutions up to 4K x 2K @ 60 Hz
  • Distributes A/V up to 15 ft. when used with 28 AWG HDMI cable
  • Supports DTS-HD, Dolby TrueHD and Dolby Digital Plus
  • Compatible with HDCP 2.2, 3D, EDID and HDMI 2.0
  • Plug and play - no software or drers required

Specifications:

Type SPLITTER
UNSPSC Code 52161556

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.