TRIPP LITE | B122-000-60 | 037332160294
HDMI In-Line Signal Booster/Extender, 1920x1200 at 60Hz/1080p (HDMI F/F), Up to 150-ft., TAA

MFR PART #  B122-000-60  | 037332160294
PART #  565116
Minimum 1 EACH
Call for Availability

Features

  • Extend a 1080p @ 60Hz (or 1920 x 1200) HDMI signal up to 150-ft. from the source
  • Use standard P568-Series HDMI cables in most applications
  • When extending a 1080p @ 60Hz (or 1920 x 1200) signal more than 75-ft., use cable made with 24Awg wiring, such as the P568-100-HD. (Lengths over 100-ft. are available from Tripp Lite as a custom order)
  • 24Awg HDMI cable is also needed when extending a 3D signal more than 50-ft. A 3D signal can be extended up to 125-ft. using 24Awg HDMI cable
  • Supports up to 36-bit Deep Color (12-bits per channel)
  • Supports DTS-HD, Dolby True HD and 7.1 Channel Surround Sound Audio
  • No external power required in most installations
  • HDCP compliant
  • No software or drivers required
  • Compliant with the Federal Trade Agreements Act (TAAor GSA Schedule purchases

Specifications:

Device Type EQUALIZER
Format Type CATV
Format BALANCED
Gender FEMALE/FEMALE

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.