TRIPP LITE | B130-101A-MR
VGA with Audio over Cat5/Cat6 Extender Kit, Transmitter and Receiver with EDID, USB-Powered,1920x1080 at 60Hz, Up to 750-ft., TAA

MFR PART #  B130-101A-MR
PART #  812279
Minimum 1 EACH
Call for Availability

Description

Tripp Lite’s B130-101A-MR VGA with Audio over Cat5 Extender Kit is a cost effective solution for those who don’t need the long range capabilities (up to 1,000-ft.) of Tripp Lite’s B130-101A-2. It extends a 1920 x 1080 video and audio signal up to 300-f t. from the source, or a 1024 x 768 video and audio signal up to 750-ft. The EDID copy feature stores the monitor’s EDID information and sends it to the connected computer, ensuring optimal display compatibility. Power is supplied via the included USB Micro-B cables, with no external power supplies required. Connect the included Micro-B cables between the Transmitter and Receiver, and a USB port on a computer, monitor, or USB wall charger, such as the Tripp Lite UAC-1B. The receiver unit also featur es equalization and gain controls to adjust the video image. Audio connections are made with standard 3.5mm stereo cables (not included) at both the transmitter and receiver. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purcha ses.

Features

  • Extends a 1920 x 1080 video and audio signal up to 300-ft, or a 1024 x 768 video and audio signal up to 750-ft.
  • 24AWG, Solid Wire Cat5e/6 cable (such as Tripp Lite’s N202-Series Cat6 cables) is required to achieve maximum distance and resolution
  • EDID copy feature stores the monitor’s EDID information and sends it to the connected computer, ensuring optimal display compatibility
  • Power is supplied via the included USB Micro-B cables; no external power supplies required
  • Receiver unit features built-in equalization and gain controls to adjust the video image.
  • All operating systems supported
  • Plug and play; no software or drivers required
  • HDCP and EDID compliant
  • Ideal for digital signage installations for retail, schools, churches, etc.
  • Compliant withe Federal Trade Agreements Act (TAA) for GSA Schedule purchases

Specifications:

UNSPSC Code 45111500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.