TRIPP LITE | B132-200A-SR
Dual VGA with Audio over Cat5/Cat6 Extender, Box-Style Receiver, 1440x900 at 60Hz, Up to 300-ft., TAA

MFR PART #  B132-200A-SR
PART #  812285
Minimum 1 EACH
Call for Availability

Description

Tripp Lite’s B132-200A-SR Dual VGA with Audio over Cat5 Extender Receiver Unit is designed to work with Tripp Lite’s B13 and B13 VGA with Audio over Cat5 Extender / Splitter Transmitter Units. Unlike the B13 Receiver Unit (which supports distances up t o 1,000-ft.), or the B132-100A-MR (which supports distances up to 750-ft.) the B132-100A-SR is a cost effective solution for distances up to 300-ft. It extends a 1440 x 900 video and audio signal up to 150-ft. from the source, or a 1024 x 768 video and audio signal up to 300-ft. It also features dual VGA and audio ports for the connection of two sets of monitors and speakers. An Equalization control is provided to adjust the video image. Audio connections are made with standard 3.5 (not included). C ompliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

Features

  • Features dual VGA and audio ports for the connection of two sets of monitors and speakers
  • Works with a B13 or B13 Transmitter Unit to extend a VGA video and audio signal up to 300-ft. from the source
  • Extends a 1440 x 900 video and audio signal up to 150-ft, or a 1024 x 768 video and audio signal up to 300-ft.
  • 24AWG, Solid Wire Cat5e/6 cable (such as Tripp Lite’s N20 Cat6 cables) is required to achieve maximum distance and resolution
  • Features a built-in equalization control to adjust the video imageÔAll operating systems supported
  • Plug and play; no software or drivers required
  • HDCP and EDID compliant
  • Ideal for digital signage installations for retail, schools, churches, etc.
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule rchases

Specifications:

UNSPSC Code 45111500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.