TRIPP LITE | B155-002-DVI
2-Port Mini DisplayPort to DVI Splitter, TAA

MFR PART #  B155-002-DVI
PART #  812291
Minimum 1 EACH
Call for Availability

Description

The B155-002-DVI 2-Port Mini DisplayPort to DVI Splitter converts and splits a Mini DisplayPort video signal for display on two DVI-enabled monitors, projectors or televisions at the same time. Ideal for offices, conference rooms, retail settings, trad e shows and classrooms, this compact splitter features a built-in Mini DisplayPort cable that connects to the source. It lets you use your existing DVI displays instead of buying new Mini DisplayPort monitors or docking stations.The B155-002-DVI suppor ts video resolutions up to 1920 x 1080 (1080p) at 60 Hz, as well as HDCP, EDID and DDC. Orange LEDs next to each output port indicate whether the splitter is powered on and transmitting a signal to the connected displays. The splitter works with all op erating systems and is small enough to carry in your backpack or computer bag. Plug-and-play convenience means no software or drivers are needed. An included USB Micro-B cable connects between the source and the splitter to provide power, so no externa l power supply is required.

Features

  • Converts and Splits Mini DisplayPort Signal to 2 DVI Displays Simultaneously
  • Ideal for offices, conference rooms, trade shows and classrooms
  • Built-in Mini DisplayPort cable connects to source
  • Included USB Micro-B cable supplies power to splitter
  • Saveoney on new Mini DisplayPort displays or docking stations
  • Top-Shelf Performance
  • Supports video resolutions up to 1920 x 1080 (1080p) @ 60 Hz
  • Complies with HDCP, EDID and DDC
  • LEDs indicate whether splitter is powered on and transmitting signal to connted displays
  • Easy to Use Almost Anywhere
  • Works with all operating systems
  • Plug and play - no software, drivers or external power supply required
  • Compact unit fits easily in backpack or computer bag

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.