KABA ILCO CORP | BB0032XXXX SPEED 044 | SPEED 044
Key Duplicator Machine, Semi-Automatic, 1-Speed 1-Phase Motor, 120 Volt AC, 60 Hertz, 2.8 Ampere, 200 Watt, 1350 RPM, 22.8" Width x 18.1" Depth x 9.8" Height

MFR PART #  BB0032XXXX SPEED 044  | SPEED 044
PART #  CS109095
Minimum 1 Each
In Stock

Features

  • The Speed 044 is Designed for Duplicating Edge Cut Automotive, Residential and Commercial Keys
  • The Spring Loaded Carriage is Engaged by the Press of a Button and Applies a Consistent Cutting Pressure While in Automatic Mode
  • Four Sided, Nickel Plated Jaws for Clamping the Majority of All Edge Cut/Flat Type Keys
  • Smooth Rotation by Simply Twisting into Position
  • Slotted Jaw Surfaces Accommodate Tip Stop Bars and a Rigid Shoulder Gauge Design to Allow for Greater Accuracy when Loading and Gauging Keys
  • Wde Spacing 3-1/2 Inch (88.9 MM) Spacing Between Clamps Accommodate Large Bow (Head) and Long Blade Keys, Including Flip Style Keys
  • Depth Tracer System with Micro Adjustment for Precise Calibration in Increments of 0.00098 Inch (0.025 MM)
  • Nylon Deburring Brush
  • Electromagnetic Main Safety Switch with a Separate Cutter Motor Switch for Easy Access
  • Large Transparent Cutter Safety Shield Contains Chips and Provides a Storage Area for Accessories
  • Large Drawer Type Swarf (Chip) Tray Under the Carriage forEasy Access

Specifications:

Machine Type SEMI-AUTOMATIC
Product Type KEY CUTTING MACHINES
Sales Category KEY MACHINE
Voltage 120V AC
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.