TRIPP LITE | BC PRO600
BC Pro 120V 600VA 345W Standby UPS, Tower, USB port, 6 Outlets

MFR PART #  BC PRO600
PART #  196353
Minimum 1 Each
Call for Availability

Description

BCPRO600 standby UPS system offers surge suppression and long lasting battery support for personal computers, Internetworking equipment and other sensitive electronics. Internal UPS circuits support entry level PC systems for up to 45 minutes during po wer failures and brownouts. Offers complete desktop power protection in an attractive gray tower configuration. Includes 3 battery supported outlets for computer, monitor and one vital system peripheral, plus 3 additional surge suppression-only outlet s for printers and other system accessories not requiring battery support. USB port with PowerAlert monitoring software and cabling enables a safe, unattended system shutdown. Built-in phone/Ethernet line surge suppression. Built-in audible alarm and 3 front panel LEDs indicate line power status, battery power status and battery low/replace status. 600VA/345W. Offers 5 minutes battery runtime with a full load of 600VA and 17 minutes with a half load of 300VA.

Features

  • 600VA tower 120V standby UPS Maintains AC output during power failures 3 UPS battery supported outlets, 3 surge-only outlets USB port, TEL/DSL/ethernet protection, 97% efficient NEMA 5-15P input plug and 6 NEMA 5-15R outlets

Specifications:

Size 600
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.