ERICO | BC
BC Spring Steel Beam Clamps

MFR PART #  BC
PART #  139594
Minimum 1 BOX
In Stock

Features

  • Easy installation to beam flanges
  • Supports threaded rod, S-hooks, electrical boxes, conduit and bridle rings
  • Eliminates offset bending conduit

Specification Description

Material: Steel
Finish: CADDY ARMOUR
Flange Thickness (") ~ : 1/2"
Hole Size ("): 7/16"
Rod Size ("): #10
1/4"
Static Load (lb): 100 lb
Torque (ft-lb): 20 in lb

Specifications:

Type CLAMPS
UNSPSC Code 31162606

Spec Sheet

Spec Sheet