APC BY SCHNEIDER ELECTRIC | BE650G1-LM
APC Back-UPS 650, LAM

MFR PART #  BE650G1-LM
PART #  542744
Minimum 1 EACH
Call for Availability

Features

  • Battery replacement without tools - Enables fast battery replacement, lowering Mean Time to Repair (MTTR)
  • LED indicators - Provide easy to read status of the unit and utility power conditions
  • Resettable circuit breaker - Easy recovery from overloads; no need to replace a fuse
  • Disconnected battery notification - Warns when a battery is not available to provide backup power
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Battery protected and surge only outlets - Reserves power capacity and run time for connected equipment that require UPS battery back-up while providing surge only protection for less critical equipment
  • Cold start capable - Provides temporary battery power when the utility power is out
  • Dataline surge protection - Provides protection of connected equipment from power surges on the data lines
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Battery failure notification - Provides early warning fault analysis on batteries enabling timely preventive maintenance
  • Safety agency approved - Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment
  • Transformer block spaced outlets - Protect equipment with input transformer blocks without blocking access to other receptacles
  • USB connectivity - Provides management of the UPS via a USB port (not available on all models)
  • User replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Battery and surge protected outlets - Back up and protect your hardware and data during power outages, surges and spikes
  • Surge only outlets - Protect secondary electronics from surges and spikes without reducing battery power used to run primary electronics during an outage

Specifications:

Size 650
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.