TOA ELECTRONICS INC | BG-1030
Mixer/Amplifier, 30 W, Mic/Tel/Aux/PGM Inputs, Module Slot, MOH Output, Auto Mute, Black (2U)

MFR PART #  BG-1030
PART #  305511
Minimum 1 EACH

Description

TOA BG-M Series Mixer/Amplifiers are ideal for a wide variety of installed sound applications such as paging, music distribution and messaging-on-hold. Engineered with unmatched TOA quality and reliability, the versatile BG-M Series is loaded with usef ul features and an essential tool for any sound system designer or contractor.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features

  • Compact five-channel mixer/amplifiers
  • Microphone, telephone, program and auxiliary inputs
  • 900 Series module slot
  • Auto-mute priority function
  • Music-on-hold output
  • 25 V, 70.7 V and 4-ohms speaker outputs
  • Five-year warranty

Specifications:

Type AUDIO AMPLIFIER
UNSPSC Code 52161600