BUSSMANN/COOPER INDUSTRIES | BK/AGC-3
FUSE AGC 3 AMP, 250 VOLTS

MFR PART #  BK/AGC-3
PART #  426390
Minimum 1 EACH
Call for Availability

Specification Description

Fuse 250 V AC 3A Fast Acting
Current Rating: 3 Amps
Voltage Rating: 250 Volts
Fuse Size: 6.3 mm x 32 mm
Termination Style: Cartridge
Fuse Type: Fast Acting
Body Material: Glass
Dimensions: 31.75 mm L x 6.35 mm D
Product: Axial Lead and Cartridge Interrupt Rating: 100 Amps
Mounting Style: Press Fit

Specifications:

Fuse Types AGC
Type FUSES