MAKITA | BL1830-2
Battery, 18V, 3.0AH, Lithium-Ion, 2/PK

MFR PART #  BL1830-2
PART #  696661
Minimum 1 PACK
Usually ships between 10 and 12 business days

Features

  • Battery charges in only 30 minutes on the Makita Rapid Optimum Charger (sold separately)
  • Compatible with all Makita 18V LXT and 18V Compact cordless tools
  • Battery delivers consistent power and run time in extreme temperatures, even in winter (-4F/-20C)
  • STAR Protection Computer Controls allow the tool and battery to monitor conditions during use and exchange data in real time to protect against overloading, over-discharging and overheating
  • The Makita Rapid Optimum Charger (sold separately) communicates with the battery’s built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • Impact-resistant outer case and shock-absorbing inner-liner are engineered to protect the battery
  • Sixteen contact terminals maintain a constant connection with the tool to help prevent power loss or fluctuation, even during high-vibration applications
  • Battery resists self-discharge and remains ready for use even after long periods of storage
  • Makita 18V Lithium-Ion is the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery
  • 3-year limited warranty

Specifications:

Type BATTERIES
UNSPSC Code 27112800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.