MAKITA | BL1830B
Cordless Power Tool Battery, Lithium-Ion, Slide Style, 18 Volt, 3 Amp-Hr, 30 Minute Charging Time

MFR PART #  BL1830B
PART #  937427
Minimum 1 EACH
Call for Availability

Description

Makita 18V LXT Lithium-Ion batteries charge faster and work longer than standard lithium-ion batteries, giving you and your Makita cordless tools unmatched performance and productivity for demanding applications. The Makita 3.0Ah battery (BL1830B) has a category-leading charge time of only 30 minutes, so it spends more time working and less time sitting on the charger. It also features an L.E.D. charge level indicator to monitor battery charge. Makita is the innovation leader in cordless tool techno logy and has the world’s cordless tool line-up powered by 18V lithium-ion slide-style batteries. The BL1830B is compatible only with Star Protection tools, indicated by the Star Symbol and/or Yellow Battery Receiver under the tool. Makita 18V Lithium-I on batteries resist self-discharge so they’re ready for use even after long periods of storage. The Rapid Optimum Charger (sold separately) is a smart-charging system that communicates with the battery during charging to monitor current, voltage and te mperature. This helps optimize battery life and deliver a faster charge. The Charger has a built-in fan to cool the battery for faster and more efficient charging. For improved tool performance and extended battery life, Makita created STAR Protection Computer Controls. STAR Protection is communication technology that allows the tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating.

Features

  • Integrated LED Battery Charge Level Indicator Allows User to Monitor Battery Charge
  • Reaches Full Charge in 30 Minutes or Less
  • Compatible Only with Star Protection Tools, Indicated by the Star Symbol and/or Yellow Battery Receiver Under the Tool
  • Batter De

Specifications:

Type BATTERIES
UNSPSC Code 27112800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.