MAKITA | BL1850B2DC2
Battery and Charger Starter Pack, Lithium-Ion, Slide Style, Dual Port, 18 Volt, 5 Amp-Hr, 45 Minute Charging Time

MFR PART #  BL1850B2DC2
PART #  937354
Minimum 1 EACH
Call for Availability

Description

Build your own Makita tool kit with the 18V LXT Lithium-Ion Battery and Dual Port Charger Starter Pack (5.0Ah). Makita offers over 150 cordless tools and most are available as "bare tools" (tool only, no batteries or charger included). Pick up the Star ter Pack, then purchase the 18V "bare tools" you need to get the job done - including 18V X2 LXT tools powered by two 18V batteries. It’s an ideal way to start building a Makita cordless tool line-up. Makita 18V Lithium-Ion batteries resist self-discha rge so they’re ready for use even after long periods of storage. The Rapid Optimum Charger is a smart-charging system that communicates with the battery during charging to monitor current, voltage and temperature. This advanced charging technology help s optimize battery life and deliver a faster charge. The 18V Dual Port Rapid Optimum Charger (DC18RD) charges 2 batteries simultaneously, giving tool users unparalleled charging efficiency so their batteries spend more time working and less time sittin g on the charger. For improved tool performance and extended battery life, Makita created STAR Protection Computer Controls. STAR Protection is communication technology that allows the tool and battery to exchange data in real time and monitor conditio ns during use to protect against overloading, over-discharging and overheating. Makita, the innovation leader in cordless tool technology, has the world’s largest cordless tool line-up powered by 18V lithium-ion slide-style batteries.

Features

  • 18V LXT Lithium-Ion 5.0 Amp Hour Battery Reaches a Full Charge in 45 Minutes or Less
  • Provides up to 65 Percent More Run Time Per Charge Compared to Bl1830
  • Integrated LED Battery Charge Level Indicator Allows User to Monitor Battery Charge
  • Battery Deliers

Specifications:

Type BATTERIES
UNSPSC Code 27112800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.