GEM ELECTRONICS | BLN-PCVRJ452
GEM Electronics CCTV Balun, Female, 1 Pair - (BLN-PCVRJ452)

MFR PART #  BLN-PCVRJ452
PART #  748865
Minimum 1 Each
In Stock

Description

GEM Electronics by Triplett - CCTV Balun -- Video/Power with Female Power Contact, One Pair

Features

  • Provides video over pins 7 and 8, and power over the other 3 pairs
  • Distance dependent upon current and voltage of the camera (For a 24V 130mA camera, cable length is approximately 700 feet)
  • By using a balun at each end of a UTP cable you can obtain the following enhancements: lower material cost (CAT5 versus coax cable), reduced install labor (pull time or cable may already be there), longer cable runs (passive up to 2000 feet, active up to 1.5 miles), more versatile (4 cameras on 1 CAT5 cable), fut ure proofs system (can IP address the entire analog system plus cable in place for full IP digital system upgrade)

Specifications:

UNSPSC Code 26121600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.