COMMSCOPE ENTERPRISE SOLUTIONS | BOS-MN-1612 | 760141770
1612 MicroNode, 1550 nm receiver, 1610 nm DFB transmitter with G/GEPON pass-through port, 42/54 MHz split, with power inserter

MFR PART #  BOS-MN-1612  | 760141770
PART #  471967
Minimum 1 EACH
Call for Availability

Specification Description

Micronode With Power Inserter
Distortion Performance: 48 dB CNR Minimum, 60 -dBc (Relative To Carrier) CSO Maximum, 65 -dBc (Relative To Carrier) CTB Maximum
Distortion Performance Note: 50 - 552 MHz CW Analog, 552 - 1002 MHz Digital, -4 dBm Receive (CNR); 50 - 552 MHz CW Analog, 552 - 1002 MHz Digital, 0 dBm Receive (CSO); 50 - 552 MHz CW Analog, 552 - 1002 MHz Digital, 0 dBm Receive (CTB)
Rx Input Power: -6 dBm (Minimum) To 0 dBm (Maximum)
Rx Insertion Loss: 1 dB (Pass-Through Port) Maximum
LED Indicator: Green: Optical Input Power (Rx), Green: Upstream RF Activity (Tx), Green: DC Input Power
Technology Type: Passive Optical Network (PON) Compatible, RF Over Glass (RFoG)
Rx Wavelength: 1565 nm (Maximum), 1540 nm (Minimum), 1610 nm (Nominal)
Operating Frequency Band: 54 - 1002 MHz (Rx), 5 - 42 MHz (Tx)
Flatness: +/-2 dB
Rx Output Level: 17 dBmV At 550 MHz, 77 dBuV At 550 MHz (Typical)
Return Loss: 16 dB (Minimum)
Rx Tilt Across Frequency Band: 5 dB Typical
Tx Laser Type: Distributed Feedback (DFB) Class 1
Tx Wavelength: 1610 nm (Nominal)
Tx Dynamic Range At NPR: 15 dB At 30 dB Minimum
Tx Laser Activation Time: 1.0 us
Tx Output Power: 3 dBm Typical
Tx Wavelength Range: 1500 nm (Pass-Through Port) Maximum; 1260 nm (Pass-Through Port) Minimum
Tx Input Activation Level: 14 dBmV, 74 dBuV (Typical)
Tx Input Power Range: 20 - 45 dBmV, 80 - 105 dBuV (Typical)
Power Consumption: 2.5 Watt At 12 Volt DC
Voltage Rating: 8.5 - 18 Volt DC
Operating Temperature: -40 to 65 deg C (-40 to 149 deg F)
Relative Humidity: 5 - 95% Non-Condensing
Optical Port Interface: SC/APC Female
RF Port Impedance: 75 Ohm
RF Port Interface: F-Type Female
Includes: SVPI Power Inserter For Subscriber Amplifiers
Dimension: 4.15 Inch x 3.53 Inch x 0.97 Inch (105.41 mm x 89.66 mm x 24.64 mm)

Specifications:

Device TRANSCEIVERS

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.