BOGEN | BUFEX
Attenuator, buffer, and speaker expander for amplified speakers

MFR PART #  BUFEX
PART #  304669
Available in 1 Each increments
Minimum 1 Each
Usually ships between 14 and 28 business days

Description

The BUFEX is a continuously variable speaker attenuator that can remotely control the volume of a network of speakers. The BUFEX also provides output buffering for up to 150 self-amplified speaker inputs and allows speaker system expansion from existing 100 V, 70 V or 25 V central amplifier systems. The BUFEX includes a bypass function that can override the volume control knob setting (even if set low or off) when activated by a contact closure or open collector output. A PCB-mounted bypass trim control adjusts the volume when in bypass mode with a maximum of 12 dB of attenuation. This allows emergency announcements to be heard through all speakers in a system. The BUFEX fits into a single-gang electrical box.

Must be a reseller to purchase this product

Features

  • Volume control for a network of speakers
  • Buffer drives up to 150 speakers
  • Bypass feature allows emergency announcements to be heard even when local speaker volume is set low or off
  • Expand 100/70/25 V systems
  • Ten position settings plus off

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.