SERVER TECHNOLOGY | C-12H2-C20M
Sentry 1U Rack Mount Metered CDU, Outlets: (12) IEC 60320/C13, Input: 208 - 240 Volt, 50/60 Hz, 20 Amp, Input Cord: IEC 60320/C20 Power Inlet, 1 LED Amp Meter Display

MFR PART #  C-12H2-C20M
PART #  558174
Minimum 1 EACH
Call for Availability

Features

  • Mid-density- Single-power input feed, 12 outlets per rack-mount 1U enclosure
  • Power distribution- 208 - 240 Volt or 230 Volt power options; 16, 20, 30, or 32 Amp power input feed options
  • Input current monitor- Precisely measure the aggregate current draw (in amps) on each power circuit. On-site verification of the input current with the LED digital display
  • Power cord options- PTCORD-1 IEC 60320/C19 - NEMA L6-20P (20A Twist-Lock) 10 ft (3 m); PTCORD-2 IEC 60320/C19 - Schuko 10 ft (3 m); PTCORD-3 IEC 60320/C19 - IEC 60309 (BS4343, CEE17) 16/20A Blue (UK commando) 10 ft (3 m); PTCORD-4 IEC 60320/C19 - BS1363 13A (UK) 10 ft (3 m); PT-ADP-C19 Cable mount IEC 60320/C19 Connector

Specifications:

Number of Outlets 12
Type RACK MOUNT PDU

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.