SERVER TECHNOLOGY | C-16HF1-L30
2U Rack Mount Fail-Safe Transfer Switch CDU, Outlets: (16) NEMA 5-20R, Input: 100 - 120 Volt, 50/60 Hz, 24 Amp (30 Amp Maximum) Input, 16 Amp (20 Amp Maximum) Output, Input Cord: 10 ft, 3-Conductor, 10 AWG, NEMA L5-30P

MFR PART #  C-16HF1-L30
PART #  558185
Minimum 1 EACH
Call for Availability

Features

  • Dual power source input
  • Each input supplies power to half of the outlets
  • Input power cables for NEMA L5-30P, L6-30P, IEC 60390/C19
  • Monitor load per circuit Indicator LEDs
  • Inputs must have same voltage
  • Transfer Switch is compatible with a UPS that provides a sin wave AC output waveform UPS Compatibility
  • Power transfer in 10 - 16 mS maximum transfer rate
  • Digital true RMS input current at +/- 10% and 0.1 amp resolution (to 9.9 Amp measurement, 1 amp at > 10 Amp)

Specification Description

2U Rack Mount Fail-Safe Transfer Switch CDU
Type: Metered North America
Input Connector: NEMA L5-30P
Input Cord: 10 ft, 3-Conductor, 10 AWG
Input Current: <= 24 Amp (30 Amp Maximum)
Input Voltage Rating: 100 - 120 Volt L-N Nominal, 50/60 Hz
Outlets: (16) NEMA 5-20R
Output Current Rating: = 16 Amp (20 Amp Maximum)
Output Usable/Max Power: 2.8 kW/3.6 kW At 120 Volt
Branch Circuit Protection: 20 Amp Fuse, Two (2) Branches Per Input, <16 Amp Current Rating; Interrupt Rated At 100 kAIC
Operating Temperature: 32 to 104 deg F (0 to 40 deg C)
Storage Temperature: -40 to 185 deg F (-40 to 85 deg C)
Relative Humidity: 8 - 90% Non-Condensing
Dimension: 17.20 Inch Length x 14.13 Inch Width x 3.48 Inch Depth

Specifications:

Number of Outlets 16
Type RACK MOUNT PDU

Spec Sheet

Spec Sheet