SERVER TECHNOLOGY | C-48V53454
Sentry 0U Rack Mount Metered CDU, Outlets: (48) IEC 60320/C13, Input: 240/415 Volt, 3-Phase Wye, 50/60 Hz, 20 Amp, Input Cord: IEC Red 6 Hour 3P+N+G Plug, 10 ft (3 m), Top Cord Entry, 3 x LED Amp Meter Display

MFR PART #  C-48V53454
PART #  558203
Minimum 1 EACH
Call for Availability

Features

  • Input current monitor- Precisely measure the aggregate current draw (in amps) on each phase of the power circuit. On-site verification of the input current with the LED digital display
  • Power distribution- 415 Volt, 3-Phase Wye, 20 and 30 Amp power input
  • High-density power distribution- (48) IEC 60320 C13 outlets per enclosure
  • Branch circuit protection - Sentry CDUs meet UL 60950-1 requirements
  • Vertical mounting- Zero-U button and bracket mounting options

Specifications:

Number of Outlets 48
Type RACK MOUNT PDU

Spec Sheet

Spec Sheet