GENERAL CABLE | C0456A.41.10
Power-Limited Tray Cable, foil shield, 16 AWG, 1 pair of stranded tinned copper conductors, coIor-coded PVC insulation, 300 volts, -20C to +105C, and gray PVC jacket

MFR PART #  C0456A.41.10
PART #  C0456
Available in 250 FEET increments
Minimum 250 FEET
In Stock

Description

Communication and Control Cable, Multi-Conductor Power-Limited Tray Cable NEC Type PLTC.

Applications

Suitable for cable tray installations, power limited circuits, intercom systems, business machines, cash registers, industrial control systems, petrochemical refineries, and for burglar alarms.

Features

  • Sunlight-resistant PVC jacket
  • Good weather resistance
  • UL tray cable rated

Tech Info

NEC Article 725 Power-Limited Tray Cable (UL: 105C, 300V), RoHS Compliant Directive 2002/95/EC. Designed to meet UL 70,000 BTU Vertical Tray Flame Test.

Specifications:

Armor NO
Conductor Count 1 PAIR
Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Insulation Material PVC-POLYVINYL CHLORIDE
Jacketing Material PVC-POLYVINYL CHLORIDE
Screen/Shield Type OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield YES - THIS HAS A SHIELD
Thermocouple NO
UNSPSC Code 26121628

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.