GENERAL CABLE | C0926A.41.10
Multi-Paired Cable, 4 Pairs, 24 AWG, Individually Foil/Braid Shielded, NEC Type CM (UL) c(UL) CMH

MFR PART #  C0926A.41.10
PART #  C0926
Available in 250 Feet increments
Minimum 250 Feet
Usually ships between 3 and 7 business days

Description

Multi-Paired, Individually Foil/Braid Shielded, Lo-Cap, UL 2493, NEC Type CM (UL) c(UL) CMH

Features

  • Applications:
  • High-speed computers
  • Industrial equipment
  • Control circuits
  • Designed for low capacitance applications
  • Suitable for RS-422 CAD/CAM applications
  • Suggested voltage rating: 300 volts
  • Features:
  • Individually shielded pairs for excellent signal isolation
  • Excellent high-frequency properties
  • Mechanical durability

Specifications:

Conductor Count 4 PAIRS
Conductor Material TINNED COPPER
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Fire Rating GENERAL PURPOSE
Insulation Material PP-POLYPROPYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
NEC Rating UL LISTED ART 800
Screen/Shield YES
Screen/Shield Type BRAID OVER FOIL SHIELD
Shield Construction COMPOSITES INDIVIDUAL SHIELDS
UNSPSC Code 26121524

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.