GENERAL CABLE | C1202.41.01
18-2C Stranded Tin Plated Copper RUB 85% Braid Shield NEO Jacket Black 60C 600V ROHS

MFR PART #  C1202.41.01
PART #  C1202
Available in 250 Feet increments
Minimum 250 Feet
In Stock

Description

Microphone Cable, Multi-Conductor, Carolprene, Braid Shield High and Low Impedance

Features

  • Applications:
  • C1201:
  • High-impedance microphones
  • Broadcast and studio use
  • Communication and audio systems
  • Suggested voltage rating: 300 volts
  • C1202, C1602:
  • Low-impedance microphones
  • Studio use
  • Control circuits
  • Video and interconnecting cables
  • Shielded power supplies
  • Suggested voltage rating: 300 volts
  • Features:
  • Precision engineered to transmit clear, noise-free signals
  • Minimizes electrical hum
  • Resistant to oil, acid, sunlight, abrasion and aging
  • Excellent noise rejection

Specifications:

Conductor Count 2 CONDUCTORS
NEC Rating NOT LISTED BY UL UNDER NEC
Conductor Material TINNED COPPER
Fire Rating GENERAL PURPOSE
Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
Insulation Material EPDM-ETHYLENE PROPYLENE DIENE MONOMER
Conductor Type STRANDED CONDUCTOR
Screen/Shield YES
Jacket Material NEO-NEOPRENE, POLYCHLOROPRENE
Screen/Shield Type BRAID SHIELDED
Shield Construction OVERALL SHIELD & DRAIN
UNSPSC Code 26121613

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.