GENERAL CABLE | C2538A.41.10
Multi-Conductor Cable, 14 AWG, 2 Conductors, 19/.0147 Stranding, Tinned Copper, Foil Shield, NEC Type CL2, CM (UL) c(UL) CMH

MFR PART #  C2538A.41.10
PART #  C2538
Available in 250 FEET increments
Minimum 250 FEET
In Stock

Description

Multi-Conductor, Foil Shield, NEC Type CL2 and CM (UL) c(UL) CMH

Features

  • Applications:
  • Recording studios and sound stages
  • Broadcast and sound systems
  • Computers
  • Industrial equipment control
  • Suggested voltage rating: 300 or 600 volts
  • Features:
  • Excellent electrical properties
  • Superior shielding effectiveness
  • 25% shield overlap provides excellent shielding efficiency
  • Good flexibility

Specifications:

Conductor Count 1 PAIR
Conductor Material TINNED COPPER
Conductor Size 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Fire Rating GENERAL PURPOSE
Insulation Material PE-POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
NEC Rating DUAL LISTED CL2 & CM
Screen/Shield Type FOIL SHIELDED - ALUM/MYLAR
Screen/Shield YES
Shield Construction OVERALL SHIELD & DRAIN

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.