CORTELCO | C60
Cortelco Executive IP Phone With 2 lines, Expansion, 128X64 Graphic LCD Display, HD Voice, Mute Button, Speaker Phone, Volume Control and More

MFR PART #  C60
PART #  519496
Minimum 1 EACH
Call for Availability

Features

  • Supports SIP 2.0(RFC3261) and correlative RFCs.
  • Supports 2 SIP lines. Can connect to 2 SIP servers at the same time.
  • Multi-line HD Voice
  • Supports IAX2
  • Codecs: G.711A/u, G.723.1 high/low, G.729 a/b, G.722.1, G.726. Codecs may be set per line.
  • Complies with G.168 for echo cancellation
  • Acoustic echo cancellation with 96 ms max filter length in speakerphone mode
  • Voice Gain Setting, VAD, CNG
  • Full Duplex Speakerphone
  • SIP Domain Support
  • SIP Authentication (none, basic, MD5)
  • Supports SIP Peer-to-Peer calling
  • DTMF Modes: SIP Info, RFC2833, Inband
  • 9 Selectable Ringer Tones plus 5 User-Defined Musical Ring Tones
  • Headset or Speaker Ringing
  • Large dot matrix LCD (128 X 64)
  • RJ9 Headset Jack
  • 2 Line Keys - Programmable for other features
  • 8 DSS Keys
  • 4 Context Sensitive Soft Keys
  • 5 Navigation Keys
  • 3 Hard Function Keys (Directory, History, Redial) - Programmable for other features
  • Mute Key
  • Call Control Features: Dial Plan, Anonymous Call Reject, DND, Caller ID
  • SIP Applications: Call Forward, Transfer (Blind/Attended), Hold, Conference, Redial, Click to Dial
  • Call Logs: Incoming, Outgoing, Missed Calls - 100 records each
  • Directory 500 Records
  • Supports up to 5 C10 Expansion Modules
  • Keypad Lock with Emergency Call
  • 2 RJ45 10/100 Ethernet Ports (WAN/LAN)
  • LAN Port Router or Bridge Mode
  • PPPoE for DSL
  • Power Over Ethernet (PoE)
  • VLAN
  • 802.1

Specifications:

Call Waiting YES
Caller ID YES
Data Port NO
Display YES
Flash Key NO
Hold Button NO
Intercom NO
Line Size 2
Message Waiting NO
Mute Button YES
Redial YES
Speaker Phone YES
Technology VOIP
Type SIP PHONE
UNSPSC Code 43191508

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.