CRIMSON AV | C63-60A
Complete ceiling installation kit with 3’ to 5’ drop adjustment for 37" to 63"+ screens

MFR PART #  C63-60A
PART #  703449
Minimum 1 EACH
Call for Availability

Description

Includes universal screen adapter, 3’-5’ adjustable extension column (EA35) and structural ceiling adapter (CA2) for mounting on 16" joist centers. Continuous tilt of 20 forward, 360 rotation. Pin-locking pre-set tilt positions at 5º, 10º, 15º and 20 º. Incremental drop lengths provide perfect screen positioning.

Features

  • Universal design
  • VESA compatible
  • 1" incremental drop length adjustment
  • Fast and easy installation
  • Up to 20 of continuous tilt and 360 rotation
  • Pin-locking incremental tilt adjustment
  • Post installation screen leveling without use of tools
  • Throughmn cable routing for an uncluttered look
  • Decorative covers to hide ceiling bolts for a finished look
  • Pre-sorted hardware pack for easy installation

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.