CCL SECURITY PRODUCTS | C650L KA C415A | 65003
Cam Lock, Disc Tumbler, Keyed Alike C415A, 1-1/8" Length

MFR PART #  C650L KA C415A  | 65003
PART #  CS495304
Minimum 1 Each
In Stock

Features

  • Economical Die-Cast Cam Locks for Every Day Use
  • Zinc Die-Cast Cylinders
  • 5 Disc Tumbler Single Bitted Mechanism Which Offers 200 Combinations and Master Keying
  • Bright Chrome is Standard
  • Can be Used in Metal or Wood Application, Easy to Mount with Supped Barrel Nut
  • Used on Drawers, Cabinet Doors, Storage Boxes, Gun Racks, Chests, Cashboxes, Etc
  • Key Pull 90 Degree Rotation May be Configured for One or Two Key Pulls
  • Supplied with Selection of Two Cams, Two Stop Plates, Cam Screw, Trim Washer, Cam Loc Washer, Spur Washer and Spline Fillers to Convert Lock to a One Key Pull Style

Specifications:

Length 1-1/8
Product Type CAM LOCK
Other CAM LOCK
Sales Category CAM LOCK
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.