CRIMSON AV | C65D
Ceiling mount box and universal screen adapter assembly for dual 37" to 65"+ screens

MFR PART #  C65D
PART #  703454
Minimum 1 EACH
Call for Availability

Description

Attaches to standard 1.5" threaded extension columns. Can be used as retrofit on existing columns or combine with Crimson E-series fixed extensions or EA-series adjustable extensions and CA ceiling adapters to complete the solution. Continuous tilt of 15 forward with 360 rotation. Makes a secure screen installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock the universal adapter in place. Compatible with all 1.5" NPT threaded pipe.

Features

  • Universal design
  • VESA compatible
  • Landscape or portrait orientation
  • Fast and easy installation
  • Up to 15 of continuous tilt and 360 rotation
  • Pin-locking incremental tilt adjustment
  • Post installation screen leveling without use of tools
  • Mounts to a5" NPT threaded pipe
  • Pre-sorted hardware pack for easy installation

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.