BLACK BOX NETWORK SERVICES | C6PC80-RD-10
CAT6 550-MHz Lockable Snagless Stranded Ethernet Patch Cable - Unshielded (UTP), CM PVC (RJ45 M/M), Red, 10-ft. (3.0-m)

MFR PART #  C6PC80-RD-10
PART #  10133988
Minimum 1 Each
Call for Availability

Description

strongLock’em or not: The choice is yours./strong These one-of-a-kind cables give you the ability to lock down critical network ports when you need to - without buying new patch cords. Use these component-level cables for your everyday network connecti ons. Then if you decide you need to secure network ports, you can. Just slip an optional Locking Pin into the built-in locking tab on the patented, slimline boot. Now your connection is absolutely protected from unauthorized removal and accidental disc onnects. To unplug the cable, release with the Removal Key (sold separately). strongRugged, patented boots./strong No one is going to eak these boots or pull out your cable! The cable is integrated into the extremely rugged, hard-polymer shell to prote ct it and to prevent tampering. The boot’s snag-free, slimline form fits all standard RJ-45 openings. strongPremium performance./strong You won’t sacrifice performance for security. These component-level cables are tested to 550 MHz and guaranteed for life. Choose from five colors and six lengths. CAT6A cables are also available. These cables work with: GigaTrue 3 Locking Pins Removal Tool GigaTrue CAT6 Patch Panels GigaTrue CAT6 Jacks GigaTrue2 CAT6 Jacks GigaStation Wallplates GigaStation2 Wallpla tes GigaStation2 Surface-Mount Housings

Features

  • Use for all your network connections
  • Insert the optional Locking Pin to lock down ports
  • Tested to 550 MHz
  • Prevent unauthorized personnel from disrupting vital network connections
  • Protect publicly accessible network connections
  • Avoid downtime fraccidental disconnects
  • Cables stay locked in placeuntil YOU take them out
  • Guaranteed for life!

Specifications:

Category CATEGORY 6
Color RED
Connector Type RJ45 TO RJ45
Type PATCH CORDS
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.