DORMA ARCHITECTURAL HARDWARE | C850R LRC 626
Cylindrical Lockset, Heavy Duty, Schlage FSIC Less Core, Lever/Rose Trim, 3-1/2" Diameter Rose Design, 2-3/4" Backset, Satin Chrome, For Entrance/Office

MFR PART #  C850R LRC 626
PART #  CS459771
Minimum 1 EACH
Call for Availability

Features

  • C800 Series Locks Feature Advanced Design Concepts for Extreme Reliability and are Manufactured with the Finest Materials for Exceptional Durability
  • For Exceptionally Smooth Operation, C800 Series Lever Locks Incorporate a Cast Stainless Steel Retracto r Combined with Roller Bearings
  • This Design Provides Both Extremely High Strength and an Extended Service Life for the Lock Mechanism
  • All Steel Parts are Zinc Dichromate Plated
  • Easy to Install in Both Wood and Hollow Metal Doors
  • Through-Bolted for Adtional Strength and Reliability
  • Lever Trim Features a Specially Designed Freewheeling Function to Protect the Lock from Damage Caused by Excessive Torque Applied to the Lever Handles
  • When Locked, the Outside Lever Handle Will
  • Move Freely Through a 60 egree Arc without Operating the Latchbolt, this Free Movement Minimizes the Opportunity for Damage to the Lock Mechanism
  • Include a Special, Highstrength Spring and Positive Stop to Eliminate Unsightly Sagging Levers
  • ADA Compliant

Specifications:

ANDI Grade GRADE 1
Backset - Inches 2-3/4
Cylinder Type LESS FULL SIZE INTERCHANGEABLE CORE
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Function ENTRY WITH PUSHBUTTON
Knob/Lever Type LEVER
Latch Face SQUARE CORNER 1-1/8 INCH WIDE
Number of Cylinders SINGLE CYLINDER
Product Type CYLINDRICAL LOCK
Sales Category ENTRY LOCK
Strike Type ANSI
UL YES
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.