GENERAL LOCK | C9016 695
Door Closer, Heavy Duty, Surface Mount, Non-Handed, Backcheck, 1-6 Adjustable Size, Tri-Pack, Duronodic/Dark Bronze, With Full Cover

MFR PART #  C9016 695
PART #  CS336795
Minimum 1 Each
In Stock

Features

  • Suitable for High-Traffic Doors in Office Buildings, Hospitals, Schools, Hotels, Restaurants, Nursing Homes, Apartments and Retail Complexes
  • The 9000 Series Surface Closer has a Heavy Duty Cast Iron Body and Forged Steel Arms and is Ideal for Instituti onal and Other Heavy-Use Applications
  • The 9000 Series Offers a High-Quality Alternative to Other Cast Iron Closers, Comes in Two Finishes and Optional Drop Plates Allow for Installation in any Situation
  • The C9016 Comes with a 25-Year Warranty, One of the Best in the Industry
  • The C9016 is Your Best Choice for High-Traffic Areas Where Rugged Durability is the Solution for Superior Door Control

Specifications:

ADA Compliant ADA COMPLIANT
Arm Type REGULAR (NON-HOLD-OPEN)
Finish DARK BRONZE PAINTED
ANSI Grade ANSI GRADE 1
Product Type SURFACE APPLIED
Mounting HINGE SIDE, TOP JAMB, OR PARALLEL
Sales Category DOOR CLOSER
Body Material CAST IRON
Closer Size ADJUSTABLE 1 THROUGH 6
Fastener Type SEX NUTS AND BOLTS
Hole Centers Horz-Inches 1
Hole Centers Vert-Inches 2-1/4
UL Listing UL LISTED
Warranty 25 YEAR LIMITED
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.