CRIMSON AV | CAS1W
Suspended Ceiling Adapter with 4" Extension Pipe

MFR PART #  CAS1W
PART #  703465
Minimum 1 Each
Call for Availability

Description

Mounts above false ceiling tile on standard 2x2’ or 2x4’ grid system. Comes complete with 4" extension pipe and is compatible with all standard 1.5" NPT interfaces weighing up to 60lb. Includes hardware to suspend from wood or concrete surfaces.

Features

  • Includes E04 - 4" externally threaded extension pipe
  • Mounts above false ceiling tile on standard 2’x2’ or 2’x4’ grid system
  • Includes suspension wire, four turnbuckles, and anchors to suspend from wood or concrete structures
  • Allows for infinite column lacement within standard 2’x2’ or 2’x4’ grid system
  • Knockouts included for placement of electrical boxes
  • Compatible with all ceiling extensions and components that use standard 1.5" NPT interface

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.