ERICO | CAT200CM | 46486
U-Hook 200mm/8" With T-Nut (Pack of 10)

MFR PART #  CAT200CM  | 46486
PART #  256202
Minimum 1 PACK
Call for Availability


  • Convenient pathway for wires and cables
  • Specially designed U-Hooks and double J-Hooks have large- diameter, rounded support surfaces/edges to avoid overbending and kinking of cables
  • Cable support system offering unprecedented installation flexibility
  • Compliant with NEC and ANSI/TIASM structured cabling systems standards
  • Rod-Mounted allows for field assembly onto All-Thread Rod
  • Cantilever-Mounted allows U-hooks to be mounted with brackets to walls and columns

Specification Description

Material: Steel
Finish: Electro Zinc Plated
A ("): 8"
Area (sq in): 21.00 in2
Cable Capacity, Cat 5e: 500
Cable Capacity, Cat 6: 315
Hole Size ("): 1/4"


UNSPSC Code 31162606

Spec Sheet

Spec Sheet